Boston Gear
F7713-15-B5-H
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805901
- 0.5 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lubrication | None |
| Output Torque | 305 lb-in |
| Input HP @ RPM | 0.37 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Shaft | Solid |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Style | F |
| Output Shaft Projection | Solid Double Projecting Output |
| Motor Frame Size | B556C |
| Media Mapping Output | H |
| Output Torque Rating Range [Min] | 300 lb-in, 10 Nm |
| Fan Cooled | No |
| Motor HP | 1/2 hp |
| Input Motor HP | 0.50 |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Rated Efficiency | 86% |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output Torque @ RPM | 262 in lb @ 1150 rpm, 305 in lb @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Output Configuration | Left & Right Output |
| Washdown Duty | No |
| Box Height | 4 21/32 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Standard | AGMA Service Class II |
| Input Power Rating | 0.66 hp, 0.492 kW |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 499 lb-in, 34 Nm |
| Base Mounting Attachment | No Base |
| Torque Out @ 1150 rpm | 262 in lb |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Frame Size | 56C |
| Box Width | 4.03 in |
| Bolt Center | 3 1/4" x 2" |
| Output Bore Shaft Dia. | 0.625 in |
| Output Speed | 116.7 rpm |
| Torque Out @ 1750 rpm | 305 in lb |
| Frame | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Center Distance Code | 713 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Bore Code | B5 |
| Style | Right Angle |
| Worm Position | Universal |
| Use With | 713 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Shaft Assembly Code | H |
| Center Distance | 1.33 in |
| Series | 700 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Box Length | 4 1/4 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Base to Centerline of Output Shaft | 1.72 in |
| Reduction Type | Single |
| Keyway Size | 3/16 x 3/32 |
| Base | No |
| Family Name | F |
| Motor Application | General Purpose |
| Ratio | 15:1 |
| Weight | 13.1 LB |
| EAN or UPC | 781711518779 |
