Boston Gear
F7713-15-B5-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101342536
- 0.5 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 262 in lb |
| Standard | AGMA Service Class II |
| Output Configuration | Right Output |
| Ratio | 15:1 |
| Output Torque | 305 lb-in |
| Box Length | 4 1/4 in |
| Series | 700 |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Bolt Center | 3 1/4" x 2" |
| Input Motor HP | 0.50 |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 5/8 in |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Torque @ RPM | 305 in lb @ 1750 rpm, 262 in lb @ 1150 rpm |
| Fan Cooled | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Bore Code | B5 |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Torque Out @ 1750 rpm | 305 in lb |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Output Torque Rating Range [Max] | 499 lb-in, 34 Nm |
| Frame | 56C |
| Center Distance Code | 713 |
| Lubrication | None |
| Input (Shaft or Bore) Size | 5/8 in |
| Family Name | F |
| Output Shaft Projection | Solid Right Output |
| Frame Size | 56C |
| Housing Material | Cast Iron |
| Base Mounting Attachment | No Base |
| Motor HP | 1/2 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Use With | 713 |
| Media Mapping Style | F |
| Rated Efficiency | 86% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Input Configuration | C-Face Quilled |
| Input Power Rating | 0.66 hp, 0.492 kW |
| Base | No |
| Shaft Assembly Code | J |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Max. Input HP @ 100 rpm | 0.049 hp |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Reduction Type | Single |
| Box Height | 4 21/32 in |
| Output Torque Rating Range [Min] | 300 lb-in, 10 Nm |
| Input HP @ RPM | 0.66 hp @ 1750 rpm, 0.37 hp @ 1150 rpm |
| Box Width | 4.03 in |
| Base to Centerline of Output Shaft | 1.72 in |
| Output Shaft | Solid |
| Media Mapping Output | J |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| HP @ RPM | 0.5 hp @ 1800 rpm, 0.3333333 hp @ 1200 rpm |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Keyway Size | 3/16 x 3/32 |
| Material | Cast Iron, Standard Paint |
| Center Distance | 1.33 in |
| Bolt Pattern | 3.25 x 2 |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Style | Right Angle |
| Washdown Duty | No |
| Output Speed | 116.7 rpm |
| Motor Frame Size | B556C |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Weight | 13.1 LB |
| EAN or UPC | 781711518786 |
