Boston Gear
F7713-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #100992026
- 0.33 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base Mounting Attachment | No Base |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Box Height | 4 21/32 in |
| Bolt Center | 3 1/4" x 2" |
| Input Configuration | C-Face Quilled |
| Box Length | 4 1/4 in |
| Motor HP | 1/4 hp |
| Washdown Duty | No |
| Frame | 56C |
| Output (Shaft or Bore) Size | 5/8 in |
| Style | Right Angle |
| Input Power Rating | 0.39 hp, 0.291 kW |
| Use With | 713 |
| Max. Input HP @ 100 rpm | 0.029 hp |
| Material | Cast Iron, Standard Paint |
| Media Mapping Output | G |
| Output Speed | 58.3 rpm |
| Bore Code | B5 |
| Motor Frame Size | B556C |
| HP @ RPM | 0.25 hp @ 1800 rpm, 0.1666667 hp @ 1200 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Reduction Type | Single |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Center Distance | 1.33 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Pattern | 3.25 x 2 |
| Media Mapping Style | F |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Rated Efficiency | 74% |
| Torque Out @ 1150 rpm | 270 in lb |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Standard | AGMA Service Class I |
| Output Torque @ RPM | 311 in lb @ 1750 rpm, 270 in lb @ 1150 rpm |
| Torque Out @ 1750 rpm | 311 in lb |
| Series | 700 |
| Output Bore Shaft Dia. | 0.625 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Family Name | F |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Input Motor HP | 0.33 |
| Motor Application | General Purpose |
| Box Width | 4.03 in |
| Output Shaft Projection | Solid Left Output |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Base | No |
| Ratio | 30:1 |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Torque | 311 lb-in |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Input HP @ RPM | 0.39 hp @ 1750 rpm, 0.21 hp @ 1150 rpm |
| Output Configuration | Left Output |
| Fan Cooled | No |
| Center Distance Code | 713 |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Shaft Assembly Code | G |
| Lubrication | None |
| Worm Position | Universal |
| Base to Centerline of Output Shaft | 1.72 in |
| Weight | 13.1 LB |
| EAN or UPC | 781711518854 |
