Boston Gear
F7713-40-B5-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805902
- 0.25 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Width | 4.03 in |
| Output Speed | 43.8 rpm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Torque @ RPM | 265 in lb @ 1150 rpm, 307 in lb @ 1750 rpm |
| Input Motor HP | 0.25 |
| Rated Efficiency | 69% |
| Motor HP | 0.1667 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Max. Overhung Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Max. Thrust Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Output Torque | 307 lb-in |
| Motor Frame Size | B556C |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Output Bore Shaft Dia. | 0.625 in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Torque Out @ 1750 rpm | 307 in lb |
| Ratio | 40:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Bore Code | B5 |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 0.18 hp @ 1150 rpm, 0.31 hp @ 1750 rpm |
| Reduction Type | Single |
| Base to Centerline of Output Shaft | 1.72 in |
| Input Power Rating | 0.31 hp, 0.231 kW |
| Use With | 713 |
| Media Mapping Style | F |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Center Distance | 1.33 in |
| Output Shaft | Solid |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Series | 700 |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Center Distance Code | 713 |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Center | 3 1/4" x 2" |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Family Name | F |
| Box Height | 4 21/32 in |
| Box Length | 4 1/4 in |
| Torque Out @ 1150 rpm | 265 in lb |
| Max. Input HP @ 100 rpm | 0.025 hp |
| Lubrication | None |
| Base | No |
| Media Mapping Output | H |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Application | General Purpose |
| Output Shaft Projection | Solid Double Projecting Output |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Output (Shaft or Bore) Size | 5/8 in |
| Standard | AGMA Service Class II |
| Shaft Assembly Code | H |
| Frame Size | 56C |
| Base Mounting Attachment | No Base |
| Style | Right Angle |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Weight | 13.1 LB |
| EAN or UPC | 781711518892 |
