Boston Gear
F7713-5-B5-J
700 Series 5:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834486
- 1 Input Motor hp
- 700 Series
- 1.33 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
| Family Name | F |
| Worm Position | Universal |
| Input Motor HP | 1 |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Frame | 56C |
| Input HP @ RPM | 1.39 hp @ 1750 rpm, 0.84 hp @ 1150 rpm |
| Input Power Rating | 1.39 hp, 1.037 kW |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Torque Out @ 1750 rpm | 235 in lb |
| Base to Centerline of Output Shaft | 1.72 in |
| Output (Shaft or Bore) Size | 5/8 in |
| Box Length | 4 1/4 in |
| Input Configuration | C-Face Quilled |
| Material | Cast Iron, Standard Paint |
| Ratio | 5:1 |
| Media Mapping Style | F |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Style | Right Angle |
| Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
| Output Torque @ RPM | 235 in lb @ 1750 rpm, 200 in lb @ 1150 rpm |
| Max. Thrust Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Lubrication | None |
| Motor HP | 1 hp |
| Output Shaft | Solid |
| Bolt Center Length x Bolt Center Width | 3 1/4 in x 2 in |
| Output Torque | 235 lb-in |
| Output Configuration | Right Output |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.091 hp |
| Use With | 713 |
| Shaft Assembly Code | J |
| Center Distance | 1.33 in |
| Rated Efficiency | 94% |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 200 lb/in |
| Box Width | 4.03 in |
| Housing Material | Cast Iron |
| Fan Cooled | No |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 0.625 in |
| Frame Size | 56C |
| Reduction Type | Single |
| Torque Out @ 1150 rpm | 200 in lb |
| Max. Thrust Load @ 1150 rpm | 300 lb/in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
| Base to Centerline of Input Shaft | 3 1/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
| Bolt Pattern | 3.25 x 2 |
| Output Shaft Projection | Solid Right Output |
| Standard | AGMA Service Class II |
| Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
| Output Speed | 350 rpm |
| Center Distance Code | 713 |
| Box Height | 4 21/32 in |
| Motor Frame Size | B556C |
| Bolt Center | 3 1/4" x 2" |
| Max. Overhung Load @ RPM | 200 lb/in @ 1750 rpm, 200 lb/in @ 1150 rpm |
| Media Mapping Output | J |
| Weight | 13.1 LB |
| EAN or UPC | 781711518724 |
