Skip to content Skip to navigation menu
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base

F7715-10-B5-G

700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807802
  • 1 Input Motor hp
  • 700 Series
  • 1.54 in Center Distance
  • Single Reduction
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 Input Motor hp
  • 700 Series
  • 1.54 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life
  • Must be filled to the proper level with the recommended lubricant for your application before operation
Output Shaft Projection Solid Left Output
Output Shaft Solid
Max. Thrust Load @ 1150 rpm 400 lb/in
Base to Centerline of Input Shaft 3 7/16 in
Bolt Center 4 3/16 in x 2 3/4 in
Max. Overhung Load @ 1750 rpm 300 lb/in
Center Distance Code 715
Output Speed 175 rpm
Bolt Pattern 4 3/16 x 2 3/4
Rated Efficiency 92%
Output Torque 397 lb-in
Base to Shaft Center Height w/Vert. "J" Base Kit 3 1/2 in
Base to Shaft Center Height w/Low Vert. Base Kit 3 in
Torque Out @ 1750 rpm 397 in lb
Worm Position Universal
Output Torque Rating Range [Min] 300 lb-in, 35 Nm
Torque Out @ 1150 rpm 350 in lb
Output Torque @ RPM 397 in lb @ 1750 rpm, 350 in lb @ 1150 rpm
Max. Input HP @ 100 rpm 0.086 hp
Output Bore Shaft Dia. 0.75 in
Base to Shaft Center Height w/High Vert. Base Kit 4.38 in
Output Torque Rating Range [Max] 499 lb-in, 59 Nm
Reduction Type Single
HP @ RPM 1 hp @ 1800 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 7.25 x 2.50
Media Mapping Style F
Series 700
Base Mounting Attachment No Base
Standard AGMA Service Class I
Material Cast Iron, Standard Paint
Ratio 10:1
Base to Centerline of Output Shaft 1.91 in
Washdown Duty No
Output (Shaft or Bore) Size 3/4 in
Fan Cooled No
Max. Overhung Load @ RPM 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm
Output RPM @ 1750 rpm Input 175 rpm
Max. Thrust Load @ RPM 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm
Box Height 5 3/8 in
Motor Frame Size B556C
Input (Shaft or Bore) Size 5/8 in
Input Power Rating 1.2 hp, 0.895 kW
Bolt Centers w/ Std. Base Kit (in) 5 1/4 x 4 5/16
Input Motor HP 1
Shaft Assembly Code G
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Lubrication None
Input Configuration C-Face Quilled
Motor Application General Purpose
Media Mapping Output G
Bore Code B5
Bolt Centers w/ Vertical Base Kits (in) 6.97 x 4.00
Motor HP 1 hp
Base No
Box Width 5 1/16 in
Use With 715
Center Distance 1.54 in
Base to Shaft Center Height w/Std. Base Kit 4.06 in
Output Configuration Left Output
Family Name F
Input HP @ RPM 1.2 hp @ 1750 rpm, 0.73 hp @ 1150 rpm
Box Length 5 1/8 in
Style Right Angle
Bolt Center Length x Bolt Center Width 4 3/16 in x 2 3/4 in
Frame 56C
Frame Size 56C
Housing Material Cast Iron
Weight 17.1 LB
EAN or UPC 781711519004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison