Boston Gear
F7715-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805904
- 0.5 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Max. Overhung Load @ RPM | 300 lb/in @ 1750 rpm, 300 lb/in @ 1150 rpm |
| Output Shaft | Solid |
| Max. Thrust Load @ RPM | 400 lb/in @ 1750 rpm, 400 lb/in @ 1150 rpm |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Input Motor HP | 0.50 |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Style | Right Angle |
| Base Mounting Attachment | No Base |
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Frame | 56C |
| Torque Out @ 1750 rpm | 446 in lb |
| Material | Cast Iron, Standard Paint |
| Output (Shaft or Bore) Size | 3/4 in |
| Center Distance Code | 715 |
| Shaft Assembly Code | G |
| Torque Out @ 1150 rpm | 388 in lb |
| Output RPM @ 1750 rpm Input | 58 rpm |
| HP @ RPM | 0.3333333 hp @ 1800 rpm, 0.25 hp @ 1200 rpm |
| Box Height | 5 3/8 in |
| Box Width | 5 1/16 in |
| Output Bore Shaft Dia. | 0.75 in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Base | No |
| Output Torque | 445 lb-in |
| Ratio | 30:1 |
| Output Speed | 58.3 rpm |
| Media Mapping Style | F |
| Output Shaft Projection | Solid Left Output |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Max. Input HP @ 100 rpm | 0.04 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Series | 700 |
| Base to Centerline of Output Shaft | 1.91 in |
| Washdown Duty | No |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Reduction Type | Single |
| Housing Material | Cast Iron |
| Family Name | F |
| Input Power Rating | 0.54 hp, 0.403 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Worm Position | Universal |
| Input HP @ RPM | 0.54 hp @ 1750 rpm, 0.31 hp @ 1150 rpm |
| Box Length | 5 1/8 in |
| Frame Size | 56C |
| Motor Frame Size | B556C |
| Motor HP | 0.3333 hp |
| Rated Efficiency | 76% |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Bore Code | B5 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Fan Cooled | No |
| Use With | 715 |
| Output Torque @ RPM | 446 in lb @ 1750 rpm, 388 in lb @ 1150 rpm |
| Media Mapping Output | G |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Center Distance | 1.54 in |
| Lubrication | None |
| Weight | 17.1 LB |
| EAN or UPC | 781711519127 |
| NSN Number | 6105-01-360-9620 |
