Boston Gear
F7715-30-B5-H
700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809376
- 0.5 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Media Mapping Output | H |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Lubrication | None |
| Ratio | 30:1 |
| Frame Size | 56C |
| Base to Centerline of Output Shaft | 1.91 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Series | 700 |
| Input HP @ RPM | 0.31 hp @ 1150 rpm, 0.54 hp @ 1750 rpm |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Family Name | F |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Input Configuration | C-Face Quilled |
| Output Torque @ RPM | 388 in lb @ 1150 rpm, 446 in lb @ 1750 rpm |
| Bore Code | B5 |
| Shaft Assembly Code | H |
| Output (Shaft or Bore) Size | 3/4 in |
| Input Motor HP | 0.50 |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 446 in lb |
| Fan Cooled | No |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Output Configuration | Left & Right Output |
| Output Torque | 445 lb-in |
| Input Power Rating | 0.54 hp, 0.403 kW |
| Standard | AGMA Service Class I |
| Center Distance Code | 715 |
| Base | No |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Motor Frame Size | B556C |
| Frame | 56C |
| Reduction Type | Single |
| Keyway Size | 3/16 x 3/32 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Box Length | 5 1/8 in |
| Rated Efficiency | 76% |
| Style | Right Angle |
| Max. Input HP @ 100 rpm | 0.04 hp |
| Center Distance | 1.54 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Base Mounting Attachment | No Base |
| Motor HP | 0.3333 hp |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Shaft | Solid |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Box Width | 5 1/16 in |
| Material | Cast Iron, Standard Paint |
| Use With | 715 |
| Torque Out @ 1150 rpm | 388 in lb |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Media Mapping Style | F |
| Output Speed | 58.3 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Box Height | 5 3/8 in |
| Output Bore Shaft Dia. | 0.75 in |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Worm Position | Universal |
| Weight | 17.1 LB |
| EAN or UPC | 781711519134 |
