Boston Gear
F7715-40-B5-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805903
- 0.33 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Width | 5 1/16 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Rated Efficiency | 71% |
| Motor Frame Size | B556C |
| Frame Size | 56C |
| Standard | AGMA Service Class II |
| Media Mapping Output | G |
| Output Speed | 43.8 rpm |
| Output Shaft | Solid |
| Lubrication | None |
| Shaft Assembly Code | G |
| Fan Cooled | No |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.036 hp |
| Style | Right Angle |
| Input HP @ RPM | 0.24 hp @ 1150 rpm, 0.43 hp @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Base Mounting Attachment | No Base |
| Output Torque | 442 lb-in |
| Use With | 715 |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Series | 700 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Center Distance Code | 715 |
| Box Length | 5 1/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor HP | 0.3333 hp |
| Box Height | 5 3/8 in |
| Torque Out @ 1750 rpm | 441 in lb |
| Output Torque Rating Range [Min] | 300 lb-in, 35 Nm |
| Frame | 56C |
| Worm Position | Universal |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Ratio | 40:1 |
| Input Configuration | C-Face Quilled |
| Output Configuration | Left Output |
| Media Mapping Style | F |
| Output (Shaft or Bore) Size | 3/4 in |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Output Torque @ RPM | 380 in lb @ 1150 rpm, 441 in lb @ 1750 rpm |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output Bore Shaft Dia. | 0.75 in |
| Input Power Rating | 0.43 hp, 0.321 kW |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Reduction Type | Single |
| Family Name | F |
| Center Distance | 1.54 in |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Base | No |
| Input Motor HP | 0.33 |
| Output Torque Rating Range [Max] | 499 lb-in, 59 Nm |
| Bore Code | B5 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Base to Centerline of Output Shaft | 1.91 in |
| Torque Out @ 1150 rpm | 380 in lb |
| Weight | 17.1 LB |
| EAN or UPC | 781711519158 |
