Boston Gear
F7715-5-B7-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807799
- 1.50 Input Motor hp
- 700 Series
- 1.54 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Shaft | Solid |
| Motor Application | General Purpose |
| Box Height | 5 3/8 in |
| Fan Cooled | No |
| Base to Centerline of Output Shaft | 1.91 in |
| Input HP @ RPM | 1.15 hp @ 1150 rpm, 1.72 hp @ 1750 rpm |
| Input Motor HP | 1.50 |
| Family Name | F |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Max. Thrust Load @ RPM | 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm |
| Series | 700 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Max. Input HP @ 100 rpm | 0.14 hp |
| Base Mounting Attachment | No Base |
| Motor Frame Size | B7140TC180C |
| Output Shaft Projection | Solid Left Output |
| Material | Cast Iron, Standard Paint |
| Output (Shaft or Bore) Size | 3/4 in |
| Worm Position | Universal |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Media Mapping Style | F |
| Torque Out @ 1750 rpm | 291 in lb |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Center Distance | 1.54 in |
| Box Width | 5 1/16 in |
| Rated Efficiency | 94% |
| Keyway Size | 3/16 x 3/32 |
| Torque Out @ 1150 rpm | 285 in lb |
| Output Torque @ RPM | 285 in lb @ 1150 rpm, 291 in lb @ 1750 rpm |
| Style | Right Angle |
| Media Mapping Output | G |
| Input Configuration | C-Face Quilled |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Output Speed | 350 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Max. Thrust Load @ 1150 rpm | 400 lb/in |
| Motor HP | 1 1/2 hp |
| Output Torque | 291 lb-in |
| Output Bore Shaft Dia. | 0.75 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 300 lb/in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/4 x 4 5/16 |
| Max. Overhung Load @ RPM | 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 6.97 x 4.00 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.25 x 2.50 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Lubrication | None |
| Center Distance Code | 715 |
| Frame | 140TC, 180C |
| Use With | 715 |
| Base | No |
| Reduction Type | Single |
| Base to Centerline of Input Shaft | 3 7/16 in |
| Output Configuration | Left Output |
| Base to Shaft Center Height w/Std. Base Kit | 4.06 in |
| Input Power Rating | 1.72 hp, 1.283 kW |
| Shaft Assembly Code | G |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Frame Size | 140TC, 180C |
| Standard | AGMA Service Class I |
| Bore Code | B7 |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Washdown Duty | No |
| Box Length | 5 1/8 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Ratio | 5:1 |
| Weight | 17.1 LB |
| EAN or UPC | 781711518977 |
