Boston Gear
F7718-10-B5-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809377
- 1.50 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 536 in lb |
| Output Bore Shaft Dia. | 0.875 in |
| Base | No |
| Output Shaft | Solid |
| Reduction Type | Single |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output Configuration | Left Output |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Washdown Duty | No |
| Output Torque | 536 lb-in |
| Fan Cooled | No |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Power Rating | 1.61 hp, 1.201 kW |
| Bore Code | B5 |
| Media Mapping Style | F |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Frame Size | 56C |
| Output Torque @ RPM | 536 in lb @ 1750 rpm, 480 in lb @ 1150 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Speed | 175 rpm |
| Lubrication | None |
| Shaft Assembly Code | G |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Torque Out @ 1150 rpm | 480 in lb |
| Series | 700 |
| Family Name | F |
| Motor Frame Size | B556C |
| Media Mapping Output | G |
| Worm Position | Universal |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3 1/2 in |
| Box Height | 5 3/4 in |
| Ratio | 10:1 |
| Housing Material | Cast Iron |
| Box Width | 5 1/32 in |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Use With | 718 |
| Input HP @ RPM | 1.61 hp @ 1750 rpm, 0.98 hp @ 1150 rpm |
| Box Length | 5 1/2 in |
| Standard | AGMA Service Class I |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Rated Efficiency | 92% |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Output Shaft Projection | Solid Left Output |
| Motor HP | 1 hp |
| Style | Right Angle |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Center Distance Code | 718 |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Input Motor HP | 1.50 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Center Distance | 1.75 in |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Material | Cast Iron, Standard Paint |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base Mounting Attachment | No Base |
| Weight | 19.1 LB |
| EAN or UPC | 781711519271 |
| NSN Number | 6105-01-361-5406 |
