Boston Gear
F7718-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #102224659
- 0.5 Input Motor hp
- 700 Series
- 1.75 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque @ RPM | 573 in lb @ 1750 rpm, 530 in lb @ 1150 rpm |
| Input Power Rating | 0.65 hp, 0.485 kW |
| Standard | AGMA Service Class II |
| Base to Centerline of Input Shaft | 3 13/16 in |
| Media Mapping Style | F |
| Use With | 718 |
| Output Speed | 58.3 rpm |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Worm Position | Universal |
| Frame | 56C |
| Motor Application | General Purpose |
| Input HP @ RPM | 0.65 hp @ 1750 rpm, 0.4 hp @ 1150 rpm |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Frame Size | 56C |
| Bolt Center Length x Bolt Center Width | 4 3/16 in x 2 3/4 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| HP @ RPM | 0.5 hp @ 1800 rpm, 0.3333333 hp @ 1200 rpm |
| Box Length | 5 1/2 in |
| Bolt Pattern | 4 3/16 x 2 3/4 |
| Output Configuration | Left Output |
| Center Distance Code | 718 |
| Input Configuration | C-Face Quilled |
| Box Width | 5 1/32 in |
| Bore Code | B5 |
| Series | 700 |
| Style | Right Angle |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Input Motor HP | 0.50 |
| Center Distance | 1.75 in |
| Motor Frame Size | B556C |
| Reduction Type | Single |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 30:1 |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Shaft Projection | Solid Left Output |
| Material | Cast Iron, Standard Paint |
| Fan Cooled | No |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Washdown Duty | No |
| Family Name | F |
| Torque Out @ 1150 rpm | 530 in lb |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Torque | 573 lb-in |
| Output Bore Shaft Dia. | 0.875 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Base | No |
| Lubrication | None |
| Shaft Assembly Code | G |
| Box Height | 5 3/4 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Max. Overhung Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Output Shaft | Solid |
| Base Mounting Attachment | No Base |
| Torque Out @ 1750 rpm | 573 in lb |
| Rated Efficiency | 82% |
| Max. Thrust Load @ RPM | 500 lb/in @ 1750 rpm, 500 lb/in @ 1150 rpm |
| Weight | 19.1 LB |
| EAN or UPC | 781711519394 |
