Boston Gear
F7724-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101807809
- 1 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor HP | 1 hp |
| Box Length | 6 3/8 in |
| Input Power Rating | 1.33 hp, 0.992 kW |
| Output Speed | 58.3 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Box Width | 5 7/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Ratio | 30:1 |
| Housing Material | Cast Iron |
| Media Mapping Style | F |
| Output Shaft | Solid |
| Output Torque @ RPM | 1170 in lb @ 1150 rpm, 1200 in lb @ 1750 rpm |
| Lubrication | None |
| Base Mounting Attachment | No Base |
| Input HP @ RPM | 0.89 hp @ 1150 rpm, 1.33 hp @ 1750 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Shaft Assembly Code | G |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Box Height | 6 15/16 in |
| Washdown Duty | No |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Family Name | F |
| Motor Frame Size | B556C |
| Standard | AGMA Service Class II |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Torque Out @ 1750 rpm | 1200 in lb |
| Worm Position | Universal |
| Output Configuration | Left Output |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Frame Size | 56C |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input Configuration | C-Face Quilled |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Input HP @ 100 rpm | 0.12 hp |
| Use With | 724 |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Center Distance | 2.375 in |
| Media Mapping Output | G |
| Frame | 56C |
| Series | 700 |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Motor Application | General Purpose |
| Torque Out @ 1150 rpm | 1170 in lb |
| Input Motor HP | 1 |
| Output Shaft Projection | Solid Left Output |
| Bore Code | B5 |
| Bolt Center | 5 in x 2 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Rated Efficiency | 83% |
| Style | Right Angle |
| Fan Cooled | No |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Reduction Type | Single |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output Torque | 1200 lb-in |
| Center Distance Code | 724 |
| Weight | 30.1 LB |
| EAN or UPC | 781711520024 |
