Boston Gear
F7724-60-B5-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809379
- 0.75 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bore Code | B5 |
| Frame Size | 56C |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Input Power Rating | 0.73 hp, 0.544 kW |
| Lubrication | None |
| Output Shaft | Solid |
| Motor Frame Size | B556C |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Use With | 724 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Series | 700 |
| Rated Efficiency | 71% |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Media Mapping Style | F |
| Output Configuration | Left Output |
| Output Torque | 1128 lb-in |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Standard | AGMA Service Class I |
| Motor Application | General Purpose |
| Box Length | 6 3/8 in |
| Box Width | 5 7/16 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Frame | 56C |
| Media Mapping Output | G |
| Material | Cast Iron, Standard Paint |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Ratio | 60:1 |
| Motor HP | 1/2 hp |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Housing Material | Cast Iron |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Box Height | 6 15/16 in |
| Reduction Type | Single |
| Max. Input HP @ 100 rpm | 0.073 hp |
| Center Distance | 2.375 in |
| Output Speed | 29.2 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Input Motor HP | 0.75 |
| Input (Shaft or Bore) Size | 5/8 in |
| Shaft Assembly Code | G |
| Washdown Duty | No |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Output Shaft Projection | Solid Left Output |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm |
| Bolt Center | 5 in x 2 7/8 in |
| Family Name | F |
| Worm Position | Universal |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Center Distance Code | 724 |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Output Torque @ RPM | 1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Torque Out @ 1150 rpm | 1040 in lb |
| Style | Right Angle |
| Torque Out @ 1750 rpm | 1128 in lb |
| Weight | 30.1 LB |
| EAN or UPC | 781711520116 |
| NSN Number | 6105-01-461-1609 |
