Boston Gear
F7724-60-B5-J
700 Series 60:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834962
- 0.75 Input Motor hp
- 700 Series
- 2.38 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Power Rating | 0.73 hp, 0.544 kW |
| Output Shaft | Solid |
| Input Motor HP | 0.75 |
| Motor HP | 0.5 hp |
| Bolt Center Length x Bolt Center Width | 5 in x 2 7/8 in |
| Output Torque | 1128 lb-in |
| Family Name | F |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance Code | 724 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output Configuration | Right Output |
| Use With | 724 |
| Media Mapping Style | F |
| Ratio | 60:1 |
| Rated Efficiency | 71% |
| Frame Size | 56C |
| Washdown Duty | No |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Length | 6 3/8 in |
| Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Keyway Size | 3/16 x 3/32 |
| Reduction Type | Single |
| Output Speed | 29.2 rpm |
| Max. Input HP @ 100 rpm | 0.073 hp |
| Bore Code | B5 |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Box Width | 5 7/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
| Torque Out @ 1750 rpm | 1128 in lb |
| Base to Centerline of Input Shaft | 4 7/8 in |
| Bolt Center | 5 in x 2 7/8 in |
| Lubrication | None |
| Series | 700 |
| Fan Cooled | No |
| Output Torque @ RPM | 1040 in lb @ 1150 rpm, 1128 in lb @ 1750 rpm |
| Torque Out @ 1150 rpm | 1040 in lb |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Media Mapping Output | J |
| Motor Frame Size | B556C |
| Shaft Assembly Code | J |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Bore Shaft Dia. | 1.125 in |
| Input HP @ RPM | 0.49 hp @ 1150 rpm, 0.73 hp @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Material | Cast Iron, Standard Paint |
| Output Shaft Projection | Solid Right Output |
| Base Mounting Attachment | No Base |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
| Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Box Height | 6 15/16 in |
| Standard | AGMA Service Class I |
| Frame | 56C |
| Style | Right Angle |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | 900 lb/in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 2.375 in |
| Weight | 30.1 LB |
| EAN or UPC | 781711520130 |
