Boston Gear
F7726-10-B7-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833609
- 3 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input Configuration | C-Face Quilled |
| Family Name | F |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 1345 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Housing Material | Cast Iron |
| Motor HP | 2 hp |
| Fan Cooled | No |
| Center Distance | 2.625 in |
| Box Height | 8 in |
| Use With | 726 |
| Frame Size | 140TC, 180C |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Output Shaft | Solid |
| Bore Code | B7 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Center Distance Code | 726 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 1345 in lb |
| Output Bore Shaft Dia. | 1.125 in |
| Series | 700 |
| Ratio | 10:1 |
| Box Length | 7 3/8 in |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Single |
| Worm Position | Universal |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base Mounting Attachment | No Base |
| Frame | 140TC, 180C |
| Media Mapping Output | G |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Rated Efficiency | 95% |
| Input Power Rating | 3.94 hp, 2.938 kW |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output Configuration | Left Output |
| Output Speed | 175 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Output Torque | 1345 lb-in |
| Shaft Assembly Code | G |
| Motor Frame Size | B7140TC180C |
| Box Width | 5.9 in |
| Motor Application | General Purpose |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Washdown Duty | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Input HP @ RPM | 2.82 hp @ 1150 rpm, 3.94 hp @ 1750 rpm |
| Standard | AGMA Service Class II |
| Output (Shaft or Bore) Size | 1 1/8 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Torque Out @ 1150 rpm | 1390 in lb |
| Output Shaft Projection | Solid Left Output |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Max. Input HP @ 100 rpm | 0.37 hp |
| Media Mapping Style | F |
| Style | Right Angle |
| Input Motor HP | 3 |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Input (Shaft or Bore) Size | 7/8 in |
| Lubrication | None |
| Weight | 41.1 LB |
| EAN or UPC | 781711520178 |
