Boston Gear
F7726-25-B7-G
700 Series 25:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835994
- 2 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor Application | General Purpose |
| Standard | AGMA Service Class I |
| Output Torque @ RPM | 1514 in lb @ 1750 rpm, 1525 in lb @ 1150 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.18 hp |
| Torque Out @ 1150 rpm | 1525 in lb |
| Box Height | 8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Output Speed | 70 rpm |
| Center Distance Code | 726 |
| Worm Position | Universal |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Frame | 140TC, 180C |
| Output Shaft | Solid |
| Input HP @ RPM | 1.31 hp @ 1150 rpm, 1.94 hp @ 1750 rpm |
| Fan Cooled | No |
| Reduction Type | Single |
| Output Torque | 1514 lb-in |
| Input Power Rating | 1.94 hp, 1.447 kW |
| Keyway Size | 3/16 x 3/32 |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Shaft Assembly Code | G |
| Rated Efficiency | 87% |
| Media Mapping Style | F |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Center Distance | 2.625 in |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Frame Size | 140TC, 180C |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Motor Frame Size | B7140TC180C |
| Output Shaft Projection | Solid Left Output |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Bore Code | B7 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Output Configuration | Left Output |
| Style | Right Angle |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 25:1 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 5.9 in |
| Motor HP | 1.5 hp |
| Housing Material | Cast Iron |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Torque Out @ 1750 rpm | 1514 in lb |
| Input Configuration | C-Face Quilled |
| Input Motor HP | 2 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Family Name | F |
| Media Mapping Output | G |
| Box Length | 7 3/8 in |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Series | 700 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Lubrication | None |
| Material | Cast Iron, Standard Paint |
| Use With | 726 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520352 |
