Boston Gear
F7726-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835846
- 1.50 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Worm Position | Universal |
| Frame Size | 56C |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Output Torque @ RPM | 1521 in lb @ 1750 rpm, 1575 in lb @ 1150 rpm |
| Motor Application | General Purpose |
| Center Distance Code | 726 |
| Box Width | 5.9 in |
| Use With | 726 |
| Media Mapping Output | G |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Motor Frame Size | B556C |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Output RPM @ 1750 rpm Input | 58 rpm |
| Housing Material | Cast Iron |
| Shaft Assembly Code | G |
| Bore Code | B5 |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Input Power Rating | 1.68 hp, 1.253 kW |
| Input HP @ RPM | 1.68 hp @ 1750 rpm, 1.2 hp @ 1150 rpm |
| Keyway Size | 3/16 x 3/32 |
| Style | Right Angle |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Torque Out @ 1150 rpm | 1575 in lb |
| Output Shaft | Solid |
| Output Torque | 1521 lb-in |
| Torque Out @ 1750 rpm | 1521 in lb |
| Box Length | 7 3/8 in |
| Washdown Duty | No |
| Max. Input HP @ 100 rpm | 0.16 hp |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Series | 700 |
| Output Shaft Projection | Solid Left Output |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Standard | AGMA Service Class I |
| Frame | 56C |
| Motor HP | 1 hp |
| Input Configuration | C-Face Quilled |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Fan Cooled | No |
| Output Speed | 58.3 rpm |
| Reduction Type | Single |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Bolt Pattern | 6.38 x 3.38 |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Lubrication | None |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Center Distance | 2.625 in |
| Output Bore Shaft Dia. | 1.125 in |
| Box Height | 8 in |
| Media Mapping Style | F |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Input Motor HP | 1.50 |
| Ratio | 30:1 |
| Rated Efficiency | 84% |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Family Name | F |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Configuration | Left Output |
| Weight | 41.1 LB |
| EAN or UPC | 781711520383 |
