Boston Gear
F7726-30-B7-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #102225774
- 1.50 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Frame Size | 140TC, 180C |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Style | Right Angle |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Use With | 726 |
| Input Motor HP | 1.50 |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Standard | AGMA Service Class I |
| Torque Out @ 1750 rpm | 1521 in lb |
| Center Distance Code | 726 |
| Motor Frame Size | B7140TC180C |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Fan Cooled | No |
| Output RPM @ 1750 rpm Input | 58 rpm |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Output Torque @ RPM | 1521 in lb @ 1750 rpm, 1575 in lb @ 1150 rpm |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Input HP @ RPM | 1.2 hp @ 1150 rpm, 1.68 hp @ 1750 rpm |
| Base Mounting Attachment | No Base |
| Input Power Rating | 1.68 hp, 1.253 kW |
| Media Mapping Output | G |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Configuration | Left Output |
| Box Length | 7 3/8 in |
| Shaft Assembly Code | G |
| Series | 700 |
| Bore Code | B7 |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Box Height | 8 in |
| Washdown Duty | No |
| Output Bore Shaft Dia. | 1.125 in |
| Ratio | 30:1 |
| Center Distance | 2.625 in |
| Input Configuration | C-Face Quilled |
| Output Shaft Projection | Solid Left Output |
| Media Mapping Style | F |
| Motor Application | General Purpose |
| Housing Material | Cast Iron |
| Family Name | F |
| Output Torque Rating Range [Min] | 1500 lb-in, 160 Nm |
| Output Torque Rating Range [Max] | 1999 lb-in, 234 Nm |
| Output Torque | 1521 lb-in |
| Rated Efficiency | 84% |
| Output Shaft | Solid |
| Lubrication | None |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Width | 5.9 in |
| Torque Out @ 1150 rpm | 1575 in lb |
| Reduction Type | Single |
| Frame | 140TC, 180C |
| Worm Position | Universal |
| Output Speed | 58.3 rpm |
| Weight | 41.1 LB |
| EAN or UPC | 781711520413 |
