Boston Gear
F7726-50-B5-J
700 Series 50:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835995
- 1 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input HP @ RPM | 0.75 hp @ 1150 rpm, 1.08 hp @ 1750 rpm |
| Output Shaft Projection | Solid Right Output |
| Family Name | F |
| Output Speed | 35 rpm |
| Frame Size | 56C |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Media Mapping Style | F |
| Output Torque Rating Range [Min] | 1000 lb-in, 160 Nm |
| Center Distance Code | 726 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 5.9 in |
| Output Torque @ RPM | 1482 in lb @ 1150 rpm, 1484 in lb @ 1750 rpm |
| Input Power Rating | 1.08 hp, 0.805 kW |
| Ratio | 50:1 |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Output Shaft | Solid |
| Max. Input HP @ 100 rpm | 0.11 hp |
| Torque Out @ 1150 rpm | 1482 in lb |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Fan Cooled | No |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Lubrication | None |
| Series | 700 |
| Output Bore Shaft Dia. | 1.125 in |
| Shaft Assembly Code | J |
| Box Length | 7 3/8 in |
| Media Mapping Output | J |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 1499 lb-in, 234 Nm |
| Motor HP | 1 hp |
| Center Distance | 2.625 in |
| Box Height | 8 in |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
| Motor Frame Size | B556C |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Rated Efficiency | 76% |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Style | Right Angle |
| Output Torque | 1484 lb-in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Single |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame | 56C |
| Worm Position | Universal |
| Standard | AGMA Service Class I |
| Use With | 726 |
| Housing Material | Cast Iron |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Input Configuration | C-Face Quilled |
| Output Configuration | Right Output |
| Input Motor HP | 1 |
| Bore Code | B5 |
| Torque Out @ 1750 rpm | 1484 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Keyway Size | 3/16 x 3/32 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520499 |
| NSN Number | 6105-01-229-1885 |
