Boston Gear
F7726-60-B5-G
700 Series 60:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #100993047
- 0.75 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Material | Cast Iron, Standard Paint |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Ratio | 60:1 |
| Reduction Type | Single |
| Motor HP | 3/4 hp |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 7 3/8 in |
| Input Motor HP | 0.75 |
| Media Mapping Output | G |
| Torque Out @ 1150 rpm | 1390 in lb |
| Shaft Assembly Code | G |
| Box Height | 8 in |
| Bolt Pattern | 6.38 x 3.38 |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Motor Frame Size | B556C |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Bore Shaft Dia. | 1.125 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Base Mounting Attachment | No Base |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Washdown Duty | No |
| Housing Material | Cast Iron |
| Output Shaft Projection | Solid Left Output |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Frame Size | 56C |
| Center Distance Code | 726 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Lubrication | None |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Media Mapping Style | F |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Input HP @ RPM | 0.89 hp @ 1750 rpm, 0.64 hp @ 1150 rpm |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Rated Efficiency | 72% |
| Output Shaft | Solid |
| Box Width | 5.9 in |
| Use With | 726 |
| Bore Code | B5 |
| Series | 700 |
| Center Distance | 2.625 in |
| Torque Out @ 1750 rpm | 1385 in lb |
| Standard | AGMA Service Class I |
| Motor Application | General Purpose |
| Output Torque | 1385 lb-in |
| Style | Right Angle |
| Input Power Rating | 0.89 hp, 0.664 kW |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Worm Position | Universal |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Family Name | F |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Fan Cooled | No |
| Output Speed | 29.2 rpm |
| Weight | 41.1 LB |
| EAN or UPC | 781711520505 |
