Boston Gear
F7726-60-B5-J
700 Series 60:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835127
- 0.75 Input Motor hp
- 700 Series
- 2.62 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Reduction Type | Single |
| Rated Efficiency | 72% |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Style | Right Angle |
| Housing Material | Cast Iron |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Frame Size | 56C |
| Base to Centerline of Input Shaft | 5 9/16 in |
| Output Speed | 29.2 rpm |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Output Torque | 1385 lb-in |
| Worm Position | Universal |
| Input Motor HP | 0.75 |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Max. Thrust Load @ RPM | 900 lb/in @ 1750 rpm, 900 lb/in @ 1150 rpm |
| Box Height | 8 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 29 rpm |
| Standard | AGMA Service Class I |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Max. Input HP @ 100 rpm | 0.1 hp |
| Use With | 726 |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Fan Cooled | No |
| Max. Overhung Load @ RPM | 1000 lb/in @ 1750 rpm, 1000 lb/in @ 1150 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4 3/4 in |
| Motor HP | 3/4 hp |
| Bolt Center Length x Bolt Center Width | 6 3/8 in x 3 3/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Box Width | 5.9 in |
| Output Shaft Projection | Solid Right Output |
| Center Distance Code | 726 |
| Shaft Assembly Code | J |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Bore Code | B5 |
| Input HP @ RPM | 0.89 hp @ 1750 rpm, 0.64 hp @ 1150 rpm |
| Output Bore Shaft Dia. | 1.125 in |
| Ratio | 60:1 |
| Media Mapping Style | F |
| Center Distance | 2.625 in |
| Family Name | F |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Bolt Pattern | 6.38 x 3.38 |
| Box Length | 7 3/8 in |
| Lubrication | None |
| Torque Out @ 1150 rpm | 1390 in lb |
| Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
| Motor Frame Size | B556C |
| Input Configuration | C-Face Quilled |
| Media Mapping Output | J |
| Output Configuration | Right Output |
| Torque Out @ 1750 rpm | 1385 in lb |
| Input Power Rating | 0.89 hp, 0.664 kW |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Weight | 41.1 LB |
| EAN or UPC | 781711520529 |
