- 32 Diametral Pitch
- 14.5 ° Pressure Angle
- 16 Teeth
- 1/2" Pitch Diameter
- 4 ft Overall Length
applications
- Positioning
- Instrumentation
- Subfractional gearmotors
- Business machines
- Timers and time controls
features
- Ideal for the development of prototype gears for new applications
- Gear teeth are drawn (formed, not generated) over the full length of the pinion wire
| Pressure Angle | 14.5 ° |
| Overall Length | 4 ft |
| No. of Teeth | 16 |
| Material | Steel |
| Diametral Pitch | 32 |
| Pitch Diameter | 0.5 in |
| Weight | 2.8 LB |

