- 14.5⁰ Pressure Angle
- Bronze Material
- 0.188 in Bore Diameter
- 1.02 in Outside Diameter
description
- When used with Boston Gear worms, Boston Gear's worm gears provide effective power transmission in applications requiring high-ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. They are also the smoothest, quietest form of gearing when properly applied.Boston Gear offers worm gears manufactured from a variety of materials, such as acetal, minlon, bronze, and cast iron to suit your application's requirements.Note: Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, the ratio should be kept low. To run properly, worms and worm gears operating together must have the same diametrical pitch and threads.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material | Bronze |
| Bore Size | 0.1875 in |
| Helix Angle | 4° 5' |
| Ratio | 30:1 |
| Length Through Bore | 0.469 in |
| No. of Teeth | 30 |
| No. of Threads | Single |
| Diametral Pitch | 32 |
| Center Distance | 0.688 in |
| Pitch Diameter | 0.938 in |
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. | 0.188 in |
| Flush Face to Worm Centerline | 0.078 |
| Hub Dia. | 0.63 in |
| Right / Left Hand | Right Hand |
| O.D. | 1.02 in |
| Weight | 0.061 LB |
| EAN or UPC | 781711135808 |

