- 12 Diametral Pitch, 50 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Flush Face to Worm Centerline | 0.25 |
| Pitch Diameter | 4.166 in |
| Right / Left Hand | Left Hand |
| Diametral Pitch | 12 |
| Bore Size | 0.625 in |
| No. of Leads | Single |
| Length Through Bore | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 46' |
| No. of Teeth | 50 |
| Material | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1.44 in |
| Weight | 1.701 LB |
| EAN or UPC | 781711131244 |

