- 12 Diametral Pitch
- 14.5° Pressure Angle
- 80 Teeth
- 6.667" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
| Helix Angle | 4° 46' |
| Material | Cast Iron |
| Diametral Pitch | 12 |
| Length Through Bore | 1.25 in |
| Flush Face to Worm Centerline | 0.25 |
| Pitch Diameter | 6.667 in |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 80 |
| Hub Dia. | 1.94 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Leads | Single |
| Bore Size | 0.625 in |
| Weight | 3.601 LB |
| EAN or UPC | 781711131305 |

