- 10 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| Hub Dia. | 1 1/4 in |
| Right / Left Hand | Left Hand |
| Material | Cast Iron |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Helix Angle | 4° 34' |
| Bore Size | 0.5 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Flush Face to Worm Centerline | 0.312 |
| Weight | 0.701 LB |
| EAN or UPC | 781711131381 |

