- 10 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Right / Left Hand | Right Hand |
| Hub Dia. | 1.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 34' |
| Material | Cast Iron |
| Diametral Pitch | 10 |
| Length Through Bore | 1.25 in |
| Flush Face to Worm Centerline | 0.312 |
| Pitch Diameter | 4 in |
| No. of Leads | Single |
| Bore Size | 0.625 in |
| No. of Teeth | 40 |
| Pressure Angle | 14 1/2 degrees |
| Weight | 2.001 LB |
| EAN or UPC | 781711131442 |

