- 10 Diametral Pitch
- 14.5° Pressure Angle
- 100 Teeth
- 10.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 100 |
| Right / Left Hand | Right Hand |
| Length Through Bore | 1.375 in |
| Diametral Pitch | 10 |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Flush Face to Worm Centerline | 0.312 |
| Pitch Diameter | 10 in |
| No. of Leads | Single |
| Hub Dia. | 1.94 in |
| Bore Size | 0.75 in |
| Helix Angle | 4° 34' |
| Weight | 7.601 LB |
| EAN or UPC | 781711131589 |

