- 8 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Pitch Diameter | 3.75 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.375 |
| Bore Size | 0.75 in |
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Hub Dia. | 1.69 in |
| Helix Angle | 4° 46' |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 8 |
| Length Through Bore | 1.5 in |
| Weight | 2.101 LB |
| EAN or UPC | 781711131640 |

