- 8 Diametral Pitch, 80 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Material | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 1.625 in |
| Flush Face to Worm Centerline | 0.375 |
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| No. of Teeth | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 10 in |
| Diametral Pitch | 8 |
| Helix Angle | 4° 46' |
| Bore Size | 1.25 in |
| Hub Dia. | 2 3/4 in |
| Weight | 9.201 LB |
| EAN or UPC | 781711131824 |

