- 6 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 6 |
| Bore Size | 0.75 in |
| Flush Face to Worm Centerline | 0.5 |
| Helix Angle | 4° 46' |
| Length Through Bore | 1.88 in |
| No. of Leads | Single |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 3.333 in |
| Hub Dia. | 1.81 in |
| Weight | 2.661 LB |
| EAN or UPC | 781711131909 |

