- 6 Diametral Pitch, 40 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
| No. of Leads | Single |
| Helix Angle | 4° 46' |
| Hardened Teeth | Without Hardened Teeth |
| Flush Face to Worm Centerline | 0.5 |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 6 |
| No. of Teeth | 40 |
| Length Through Bore | 1.88 in |
| Bore Size | 1 in |
| Hub Dia. | 2.44 in |
| Pitch Diameter | 6.667 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Cast Iron |
| Weight | 7.101 LB |
| EAN or UPC | 781711132067 |

