- 6 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
| Right / Left Hand | Left Hand |
| No. of Teeth | 24 |
| Hub Dia. | 1.94 in |
| Material | Cast Iron |
| Length Through Bore | 1.88 in |
| Flush Face to Worm Centerline | 0.5 |
| Bore Size | 0.75 in |
| Diametral Pitch | 6 |
| Pressure Angle | 14 1/2 degrees |
| Helix Angle | 4° 46' |
| No. of Leads | Single |
| Pitch Diameter | 4 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.201 LB |
| EAN or UPC | 781711131961 |

