- 6 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Minimal space requirements
- High ratio speed reduction
- Resistance to back driving with some ratios
- Increased efficiency with lower ratios
| Pressure Angle | 14 1/2 degrees |
| Helix Angle | 4° 46' |
| Flush Face to Worm Centerline | 0.5 |
| Length Through Bore | 1.88 in |
| Hub Dia. | 1.94 in |
| No. of Leads | Single |
| Pitch Diameter | 4 in |
| Diametral Pitch | 6 |
| Right / Left Hand | Right Hand |
| Bore Size | 0.75 in |
| Material | Cast Iron |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 3.201 LB |
| EAN or UPC | 781711131947 |

