- 6 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Helix Angle | 4° 46' |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.5 |
| Bore Size | 0.875 in |
| No. of Teeth | 30 |
| Length Through Bore | 1.88 in |
| Right / Left Hand | Left Hand |
| No. of Leads | Single |
| Hub Dia. | 2.19 in |
| Diametral Pitch | 6 |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 5 in |
| Weight | 4.401 LB |
| EAN or UPC | 781711132005 |

