- 6 Diametral Pitch, 30 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2.19 in |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 6 |
| No. of Teeth | 30 |
| Length Through Bore | 1.88 in |
| Helix Angle | 4° 46' |
| Flush Face to Worm Centerline | 0.5 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.875 in |
| No. of Leads | Single |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| Weight | 4.401 LB |
| EAN or UPC | 781711131985 |

