- 6 Diametral Pitch, 36 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 6 |
| Material | Cast Iron |
| No. of Teeth | 36 |
| Helix Angle | 4° 46' |
| Bore Size | 1 in |
| Length Through Bore | 1.88 in |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 2 1/2 in |
| Flush Face to Worm Centerline | 0.5 |
| No. of Leads | Single |
| Pitch Diameter | 6 in |
| Weight | 6.001 LB |
| EAN or UPC | 781711132029 |

