- 6 Diametral Pitch
- 14.5° Pressure Angle
- 72 Teeth
- 12.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Minimal space requirements
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| No. of Teeth | 72 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.94 in |
| Pitch Diameter | 12 in |
| Bore Size | 1.25 in |
| Helix Angle | 4° 46' |
| Pressure Angle | 14 1/2 degrees |
| Diametral Pitch | 6 |
| Length Through Bore | 2 in |
| Material | Cast Iron |
| Flush Face to Worm Centerline | 0.5 |
| Weight | 17.001 LB |
| EAN or UPC | 781711132203 |

