- 6 Diametral Pitch
- 14.5° Pressure Angle
- 96 Teeth
- 16.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Length Through Bore | 2 in |
| Flush Face to Worm Centerline | 0.5 |
| Right / Left Hand | Right Hand |
| Bore Size | 1.375 in |
| Diametral Pitch | 6 |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 16 in |
| Helix Angle | 4° 46' |
| Hub Dia. | 3 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Leads | Single |
| No. of Teeth | 96 |
| Weight | 32.201 LB |
| EAN or UPC | 781711132265 |

