- 4 Diametral Pitch, 20 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1 in |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| Helix Angle | 4° 46' |
| Length Through Bore | 2.75 in |
| Hub Dia. | 2 1/2 in |
| Flush Face to Worm Centerline | 0.75 |
| Pitch Diameter | 5 in |
| Diametral Pitch | 4 |
| Weight | 8.001 LB |
| EAN or UPC | 781711132302 |

