- 4 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, LH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| Pitch Diameter | 6 in |
| Length Through Bore | 2.75 in |
| No. of Leads | Single |
| Bore Size | 1 in |
| Flush Face to Worm Centerline | 0.75 |
| Right / Left Hand | Left Hand |
| Hub Dia. | 2 1/2 in |
| Helix Angle | 4° 46' |
| Material | Cast Iron |
| No. of Teeth | 24 |
| Diametral Pitch | 4 |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 9.701 LB |
| EAN or UPC | 781711132364 |

