- 4 Diametral Pitch, 32 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- 90° nonintersecting shaft applications
- High ratio speed reduction
- Smoothest, quietest form of gearing
| Helix Angle | 4° 46' |
| No. of Teeth | 32 |
| Pitch Diameter | 8 in |
| No. of Leads | Single |
| Material | Cast Iron |
| Right / Left Hand | Right Hand |
| Hub Dia. | 3 in |
| Flush Face to Worm Centerline | 0.75 |
| Diametral Pitch | 4 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.25 in |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 2.75 in |
| Weight | 14.801 LB |
| EAN or UPC | 781711132388 |

