- 4 Diametral Pitch
- 14.5° Pressure Angle
- 40 Teeth
- 10.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 2.75 in |
| Flush Face to Worm Centerline | 0.75 |
| Diametral Pitch | 4 |
| No. of Leads | Single |
| Hub Dia. | 3 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 10 in |
| Material | Cast Iron |
| Bore Size | 1.25 in |
| No. of Teeth | 40 |
| Right / Left Hand | Right Hand |
| Hardened Teeth | Without Hardened Teeth |
| Helix Angle | 4° 46' |
| Weight | 20.401 LB |
| EAN or UPC | 781711132425 |

