- 4 Diametral Pitch
- 14.5° Pressure Angle
- 64 Teeth
- 16.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Dia. | 3 1/2 in |
| Flush Face to Worm Centerline | 0.75 |
| Material | Cast Iron |
| Length Through Bore | 2.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 4 |
| Pitch Diameter | 16 in |
| No. of Leads | Single |
| No. of Teeth | 64 |
| Helix Angle | 4° 46' |
| Right / Left Hand | Right Hand |
| Pressure Angle | 14 1/2 degrees |
| Bore Size | 1.5 in |
| Weight | 39.001 LB |
| EAN or UPC | 781711132463 |

