- 3 Diametral Pitch
- 14.5° Pressure Angle
- 36 Teeth
- 12.000" Pitch Diameter
- Single Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| No. of Teeth | 36 |
| Pitch Diameter | 12 in |
| Material | Cast Iron |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.5 in |
| Diametral Pitch | 3 |
| Hub Dia. | 3 1/2 in |
| Helix Angle | 4° 46' |
| Length Through Bore | 3.5 in |
| Flush Face to Worm Centerline | 1 |
| Weight | 39.701 LB |
| EAN or UPC | 781711132548 |

