- 12 Diametral Pitch, 60 Teeth, 14.5 Pressure Angle, RH, Single Thread, Cast Iron Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| No. of Teeth | 60 |
| Pressure Angle | 14 1/2 degrees |
| Right / Left Hand | Right Hand |
| Flush Face to Worm Centerline | 0.25 |
| Diametral Pitch | 12 |
| Hub Dia. | 1.69 in |
| Helix Angle | 4° 46' |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5 in |
| Length Through Bore | 1.25 in |
| Material | Cast Iron |
| Weight | 2.301 LB |
| EAN or UPC | 781711131268 |

