- 48 Diametral Pitch
- 14.5⁰ Pressure Angle
- 16 Teeths
- Brass Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 0.333 in |
| Bore Size | 0.125 in |
| Outside Dia. | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.125 in |
| Diametral Pitch | 48 |
| O.D. | 0.38 in |
| Bore Range [Max] | 0.125 in |
| Bore Range | 0.125 in |
| Type | A |
| Material | Brass |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Diameter | 0.333 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. | 0.125 in |
| Torque at 1200 RPM | N/A |
| Torque at 900 RPM | N/A |
| Set Screw | No |
| Torque at 600 RPM | N/A |
| Face Width | 0.125 in |
| Outside Dia. [Min] | 0.375 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 16 |
| Torque at 1800 RPM | N/A |
| Bore Range [Min] | 0.125 in |
| No. of Teeth | 16 |
| Hub Dia. | N/A |
| Torque at 200 RPM | N/A |
| Torque at 300 RPM | N/A |
| Origin | Reborable |
| Weight | 0.011 LB |
| EAN or UPC | 781711093306 |

