- 32 Diametral Pitch
- 14.5⁰ Pressure Angle
- 30 Teeths
- Brass Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. | 0.187 in |
| Outside Dia. [Min] | 1 in |
| Torque at 600 RPM | 13.9 lb/in |
| O.D. | 1 in |
| Length Through Bore | 0.1875 in |
| No. of Teeths | 30 |
| Torque at 300 RPM | 15.5 lb/in |
| Hub Dia. | N/A |
| Pitch Diameter | 0.9375 in |
| Torque at 200 RPM | 16.1 lb/in |
| Material | Brass |
| Torque at 900 RPM | 12.7 lb/in |
| Torque at 1200 RPM | 11.7 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway, w/o Setscrew |
| Face Width | 0.187 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Range [Max] | 0.187 in |
| Type | A |
| Bore Range [Min] | 0.17 in |
| Outside Dia. | 1 in |
| Bore Range | 0.187 in |
| Bore Size | 0.1875 in |
| Pitch Dia. | 0.938 in |
| No. of Teeth | 30 |
| Torque at 1800 RPM | 10 lb/in |
| Diametral Pitch | 32 |
| Weight | 0.041 LB |
| EAN or UPC | 781711092903 |

