- 16 Diametral Pitch
- 14.5⁰ Pressure Angle
- 40 Teeths
- Brass Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.625 in |
| Face Width | 0.313 in |
| Pitch Diameter | 2.5 in |
| Bore Dia. | 0.313 in |
| Bore Range [Max] | 0.313 in |
| Origin | Reborable |
| Outside Dia. [Min] | 2.625 in |
| Diametral Pitch | 16 |
| Set Screw | No |
| Torque at 300 RPM | 200 lb/in |
| O.D. | 2.63 in |
| Hub Dia. | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.3125 in |
| Torque at 200 RPM | 217 lb/in |
| Torque at 600 RPM | 160 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1800 RPM | 89.4 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Material | Brass |
| Torque at 1200 RPM | 115 lb/in |
| Type | D |
| Bore Range [Min] | 0.313 in |
| Bore Range | 0.313 in |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 2.5 in |
| Torque at 900 RPM | 134 lb/in |
| Length Through Bore | 0.625 in |
| No. of Teeth | 40 |
| No. of Teeths | 40 |
| Weight | 0.311 LB |
| EAN or UPC | 781711091906 |

